Apply to be a TradeMaster!
Main product image of 12-Pack Cut Level 2 Winter Dipped Gloves (XL), 48-73-7923B
Magnifying glass
Hover image to zoom

12-Pack Cut Level 2 Winter Dipped Gloves (XL), 48-73-7923B

Brand:
Milwaukee
SKU:
48-73-7923B
Rating:
(0)
Q&A:
(0)
12-Pack Cut Level 2 Winter Dipped Gloves (XL), 48-73-7923B
Magnifying glass
Hover image to zoom
$143.34 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Nylon, Latex

Description

–
The MILWAUKEE ANSI/ISEA 105-2016 Cut Level 2 Winter Dipped Gloves are designed to provide ultimate warmth, all - day comfort, and best-in-class dexterity for handling small objects. The insulated winter work gloves utilize a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves have a secure dual thermal liner to comfortably keep users' hands warm without the liner separating after extended use on the job site. The gloves feature a 15 gauge nylon outer liner resulting in high dexterity fingertips and breathability. These insulated cut-resistant work gloves are ideal for material handling, demolition, wire stripping, pipe threading, general-purpose, and remodeling applications. These warm winter work gloves are constructed of ½ double-dipped latex palm microfinish for water resistance to provide best-in-class grip performance in the coldest temperatures.
  • Warm Acrylic Terry Liner
  • Secure Dual Liner
  • 15 Gauge Better Dexterity
  • ANSI/ISEA 105-2016 Cut Level 2
  • EN511: X1X

Specs

–
Product Type:

Gloves

Material:

Nylon

Latex

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy