Apply to be a TradeMaster!
Main product image of Impact Cut 3 Nitrile Dip Glove - L
Magnifying glass
Hover image to zoom

Impact Cut 3 Nitrile Dip Glove - L

Brand:
Milwaukee
SKU:
48-73-8132
Rating:
(0)
Q&A:
(0)
Impact Cut 3 Nitrile Dip Glove - L
Magnifying glass
Hover image to zoom
$21.97 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The MILWAUKEE Impact ANSI/ISEA 105-2016 Cut Level 3 Nitrile Dipped Gloves offer impact protection with high dexterity. These cut-resistant gloves utilize ANSI/ISEA 138-2019 Impact Level 2-rated enhanced TPR for back-of-hand protection. The impact-resistant gloves also feature a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. Constructed with an 15-gauge knit, these gloves maintain high dexterity fingertips when handling small objects. SMARTSWIPE touchscreen-compatible fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE Dipped Gloves feature a color-coded wristband and back-of-hand logo for easy cut level identification.



(6) Impact Cut 3 Nitrile Dip Glove - L (48-73-8132)

  • ANSI/ISEA 138-2019 Impact Rated for back-of-hand protection
  • Cutting Gloves feature nitrile coating between thumb and index
  • High dexterity fingertips allow for flexibility and enhances grip
  • ANSI/ISEA 138-2019 Impact Rated Enhanced TPR
  • Reinforced nitrile coating between thumb and index finger
  • High Dexterity Fingertips
  • ANSI/ISEA 105-2016 Cut Level 3
  • EN388 - 4343CP
  • ANSI/ISEA 138-2019 Impact Level 2
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • Breathable glove design
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy