Apply to be a TradeMaster!
Main product image of Lightweight Work Glove With Flexible Cuff - M
Magnifying glass
Hover image to zoom

Lightweight Work Glove With Flexible Cuff - M

Brand:
Milwaukee
SKU:
48-73-8511
Rating:
(0)
Q&A:
(0)
Lightweight Work Glove With Flexible Cuff - M
Magnifying glass
Hover image to zoom
$13.97 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Synthetic Leather

Description

–
Items Included List:

(6) Lightweight Work Glove With Flexible Cuff (48-73-8511)

The MILWAUKEE Lightweight Work Glove with Flexible Cuff is designed with a breathable lining for all-day comfort. This glove features a built-in terry cloth material to wipe away sweat. With Smartswipe knuckle, this allows for the use of touch screens. A reinforced thumb seam provides enhanced durability in high wear areas and the elastic cuff ensures the glove remains comfortable enough to wear all day.
  • Work Gloves feature a breathable lining for all-day comfort
  • Built-in terry cloth material to wipe away sweat
  • Designed with a flexible cuff
  • Breathable Lining
  • Built-In Terry Cloth Sweat Wipe
  • Flexible Cuff
  • Smartswipe Knuckle
  • Reinforced Thumb Saddle

Specs

–
Size:

Medium

Material:

Synthetic Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy