Apply to be a TradeMaster!
Main product image of Lightweight Work Glove w/ Flexible Cuff (L)
Magnifying glass
Hover image to zoom

Lightweight Work Glove w/ Flexible Cuff (L)

Brand:
Milwaukee
SKU:
48-73-8512
Rating:
(0)
Q&A:
(0)
Lightweight Work Glove w/ Flexible Cuff (L)
Magnifying glass
Hover image to zoom
$13.97 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Color
Red

Description

–
Milwaukee Free-Flex Work Gloves are designed to provide Ultimate Durability and All Day Comfort. Featuring Smartswipe fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the Free-Flex elastic cuff ensures the gloves remain comfortable enough to wear all day.

Product Features
  • Smartswipe Fingertips, Knuckles and Palms - Permits the use of touch screen devices without removing gloves
  • Free-Flex cuff for all day comfort
  • High dexterity finger tips provide dexterity when handling small objects
  • Built-in terry cloth sweat wipe
  • Breathable lining provides all day comfort Reinforced thumb seam
Product Specifications
  • Glove Type: Work

Specs

–
Product Type:

Gloves

Size:

Large

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy