Apply to be a TradeMaster!
Main product image of (1) Cut Level 5 Nitrile Dipped Gloves - M (48-73-8651)
Magnifying glass
Hover image to zoom

(1) Cut Level 5 Nitrile Dipped Gloves - M (48-73-8651)

Brand:
Milwaukee
SKU:
48-73-8651
Rating:
(0)
Q&A:
(0)
(1) Cut Level 5 Nitrile Dipped Gloves - M (48-73-8651)
Magnifying glass
Hover image to zoom
$15.97 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Nitrile

Description

–

The MILWAUKEE ANSI/ISEA 105-2016 Cut Level 5 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high-wear areas. SMARTSWIPE fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE Dipped Gloves feature a color-coded wristband and back-of-hand logo for easy cut level identification.



48-73-8651

  • Cutting Gloves feature nitrile coating between thumb and index
  • Double-dipped nitrile coating adds extra puncture resistance
  • Delivers a better grip
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Nitrile Coated for Better Grip
  • ANSI/ISEA 105-2016 Cut Level 5
  • EN388 - 4X43E
  • Nylon/HPPE blend liner
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • Breathable glove design
  • Breathable glove design

Specs

–
Size:

Medium

Material:

Nitrile

Product Type:

Gloves

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy