Apply to be a TradeMaster!
Main product image of Cut Level 5 Nitrile Dipped Gloves (XL)
Magnifying glass
Hover image to zoom
Cut Level 5 Nitrile Dipped Gloves (XL)
Magnifying glass
Hover image to zoom
$15.97 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray, Black
Product Highlight: Material
Nitrile
Product Highlight: Size
XL

Description

–

Product Overview

The ANSI/ISEA 105-2016 Cut Level 5 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high wear areas. Additionally, these cut resistant gloves utilize a double-dipped nitrile grip to provide best in class puncture resistance and added durability. SMARTSWIPE fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.


Product Features

  • Reinforced nitrile coating between thumb and index finger
  • Durable double-dipped nitrile coating for best in class puncture resistance and added durability
  • Nitrile coated for better grip
  • ANSI/ISEA 105-2016 Cut Level 5
  • EN388 - 4X44E
  • Nylon/HPPE blend liner
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • Breathable glove design
  • Ideal for sharp material handling and demolition
  • Color-coded band for easy cut level identification
  • Ideal use for sheet metal, ducting, and glass handling applications

Specifications

  • Cut Level: A5
  • Glove Type: Dipped
  • Length: 1

Specs

–
Quantity:

5 Pair

Color:

Gray

Black

Product Type:

Gloves

Material:

Nitrile

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy