Apply to be a TradeMaster!
Main product image of Cut Level 2 High Dexterity Polyurethane Dipped Gloves (M)
Magnifying glass
Hover image to zoom

Cut Level 2 High Dexterity Polyurethane Dipped Gloves (M)

Brand:
Milwaukee
SKU:
48-73-8721
Rating:
(0)
Q&A:
(0)
Cut Level 2 High Dexterity Polyurethane Dipped Gloves (M)
Magnifying glass
Hover image to zoom
$10.97 each
In Stock
In Stock
Get 7 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Polyurethane
Product Highlight: Size
Medium

Description

–
Product Overview
Milwaukee's High-Dexterity Cut Level 2 Polyurethane Dipped Gloves allow our users to maintain high dexterity while also providing a better fit. These cut-resistant gloves are made of an 18 gauge knit for total mobility. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The polyurethane dip makes the glove feel lighter and more breathable while working. MILWAUKEE® SMARTSWIPE™ fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE® High-Dexterity Gloves feature a color-coded wrist band for easy cut level identification.

Product Features
  • 18 Gauge - Total Mobility
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Lighter and More Breathable
  • ANSI Cut Level 2
  • EN 388 - 4242B
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance
  • Polyethylene is knit into the gloves for cut protection
  • Color-coded band for easy cut level identification
Product Specifications
  • Cut Level: 2
  • Glove Type: Automotive|Specialty|Recreation|Outdoor|Multi-Purpose|Motorsports|Mechanic|Team|Law Enforcement|Industrial Safety|Hardware|Garden|Construction|Work
  • Impact Level: Not Tested
  • Washer: Yes
  • Length: 10.43 in
  • Weight: 0.09 lb
  • Height: 0.2 in
  • Width: 4.02 in

Specs

–
Product Type:

Gloves

Color:

Black

Material:

Polyurethane

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy