Apply to be a TradeMaster!
Main product image of Cut Level 5 High Dexterity Polyurethane Dipped Gloves - M
Magnifying glass
Hover image to zoom

Cut Level 5 High Dexterity Polyurethane Dipped Gloves - M

Brand:
Milwaukee
SKU:
48-73-8751
Rating:
(0)
Q&A:
(0)
Cut Level 5 High Dexterity Polyurethane Dipped Gloves - M
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 74 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyurethane
Product Highlight: Color
Gray/Black

Description

–
The MILWAUKEE High-Dexterity ANSI/ISEA 105-2016 Cut Level 5 Polyurethane Dipped Gloves allow users to maintain high dexterity while also providing a better fit. These cut-resistant gloves are made of an 18 gauge knit for total mobility. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The polyurethane dip makes the glove feel lighter and more breathable while working. MILWAUKEE SMARTSWIPE fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE High-Dexterity Gloves feature a color-coded wristband for easy cut-level identification.

  • (1) Pair Cut Level 5 High Dexterity Polyurethane Dipped Gloves - M
  • Cutting Gloves feature 18 gauge knit for total mobility
  • Features reinforced nitrile coating between thumb & index finger
  • Polyurethane dip makes the glove feel lighter & more breathable
  • 18 Gauge - Total Mobility
  • Reinforced Nitrile Coating Between Thumb and Index Finger

Specs

–
Product Type:

Gloves

Material:

Polyurethane

Size:

Medium

Color:

Gray/Black

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy