Apply to be a TradeMaster!
Main product image of Anti-Vibration Cut Level 4 High Dexterity Nitrile Dipped Glove - S
Magnifying glass
Hover image to zoom

Anti-Vibration Cut Level 4 High Dexterity Nitrile Dipped Glove - S

Brand:
Milwaukee
SKU:
48-73-8760
Rating:
(0)
Q&A:
(0)
Anti-Vibration Cut Level 4 High Dexterity Nitrile Dipped Glove - S
Magnifying glass
Hover image to zoom
$24.97 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Polyethylene

Description

–
Items Included List:

(6) Cut Level 4 High-Dexterity Nitrile Dipped Anti-Vibration Gloves (48-73-8760)

MILWAUKEE Anti-Vibration ANSI/ISEA 105-2016 Cut Level 4 High-Dexterity Nitrile Dipped Gloves protect users' hands from harmful vibrations while operating power tools. These Anti-Vibration Gloves provide users with the best full-hand vibration reduction while still maintaining dexterity and comfort. The 18 gauge material provides total hand mobility when working with small fasteners. The long-lasting nitrile dip makes sure these gloves hold up to abusive jobsite conditions. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. Milwaukee SMARTSWIPE fingertips provide you with full access to your touchscreen devices without removing the gloves. All of the Milwaukee Gloves feature a color-coded wristband for easy cut-level identification.
  • Provides users with the best full hand vibration reduction
  • 18 gauge material provides total hand mobility
  • Long-lasting nitrile dip holds up to tough jobsite conditions
  • Best In Class Full Hand Vibration Reduction* *Compared to knit and dip anti-vibration gloves when measuring transmission of the ISO 10819 vibration profile to the palm and fingers
  • 18 Gauge - Total Mobility
  • Long Lasting Nitrile Dip
  • ANSI/ISEA 105-2016 Cut Level 4
  • ISO 10819 TRM=0.67 | TRH = 0.52
  • EN388 - 4X42D
  • Reinforced Nitrile Coating Between Thum and Index Finger
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • TPR Knuckle Protection
  • Breathable Glove Design
  • Color-Coded Band for Easy Cut Level Identification

Specs

–
Material:

Polyethylene

Size:

Small

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy