Apply to be a TradeMaster!
Main product image of Anti-Vibration Work Glove - L
Magnifying glass
Hover image to zoom

Anti-Vibration Work Glove - L

Brand:
Milwaukee
SKU:
48-73-8772
Rating:
(0)
Q&A:
(0)
Anti-Vibration Work Glove - L
Magnifying glass
Hover image to zoom
$30.97 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Synthetic Leather

Description

–
Items Included List:

(6) Anti-Vibration Work Gloves (48-73-8772)

MILWAUKEE Anti-Vibration Work Gloves protect users' hands from harmful vibrations while operating power tools. These Anti-Vibration Gloves provide users with full hand vibration reduction while still maintaining dexterity and comfort. These long-lasting gloves are reinforced in high-wear areas like fingertips, palms, and in between your thumb and pointer finger, making them durable for everyday tasks. The integrated Smartswipe knuckle is designed to allow the use of smartphones and touch screens, without removing gloves or wiping dirty fingertips across the screen. In addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable all day.
  • Provides users with the best full hand vibration reduction
  • Reinforced in high-wear areas to provide durability
  • Breathable lining ensures all-day comfort
  • Full Hand Vibration Reduction
  • Reinforced in High-Wear Areas
  • Breathable Lining
  • ISO 10819 TRM=0.71 | TRH = 0.59
  • SMARTSWIPE Knuckle
  • Secure Hook and Loop Closure

Specs

–
Material:

Synthetic Leather

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy