Apply to be a TradeMaster!
Main product image of 12 Pair High Visibility Cut Level 1 Polyurethane Dipped Gloves (Medium), 48-73-8911B
Magnifying glass
Hover image to zoom

12 Pair High Visibility Cut Level 1 Polyurethane Dipped Gloves (Medium), 48-73-8911B

Brand:
Milwaukee
SKU:
48-73-8911B
Rating:
(0)
Q&A:
(0)
12 Pair High Visibility Cut Level 1 Polyurethane Dipped Gloves (Medium), 48-73-8911B
Magnifying glass
Hover image to zoom
$57.80 each
In Stock
In Stock
Get 9 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyurethane

Description

–
The MILWAUKEE High-Visibility ANSI/ISEA 105-2016 Cut Level 1 Polyurethane Dipped Gloves are designed to provide a better fit for all day comfort. The cut-resistant gloves feature SMARTSWIPE touchscreen compatible fingertips. The cut level 1 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable work gloves are lightweight for comfortable all-day wear. Milwaukee offers hi-vis gloves in sizes ranging from S-XXL so users can get their perfect fit. The High Visibility Gloves feature color ID bands for users to easily identify cut levels.
  • 15 Gauge for Better Dexterity
  • Light and Breathable
  • Soft and Comfortable Material
  • ANSI/ISEA 105-2016 Cut Level 1
  • EN 388 - 3121A

Specs

–
Product Type:

Gloves

Size:

Medium

Material:

Polyurethane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy