Apply to be a TradeMaster!
Main product image of High Visibility Cut Level 2 Polyurethane Dipped Gloves (XL)
Magnifying glass
Hover image to zoom

High Visibility Cut Level 2 Polyurethane Dipped Gloves (XL)

Brand:
Milwaukee
SKU:
48-73-8923
Rating:
(0)
Q&A:
(0)
High Visibility Cut Level 2 Polyurethane Dipped Gloves (XL)
Magnifying glass
Hover image to zoom
$8.97 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyurethane
Product Highlight: Size
XL
Product Highlight: Color
Neon Yellow

Description

–
Features
  • Better Fit. Better Protection.
  • ANSI/ISEA 105-2016 Cut Level 2
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • 15 Gauge for Better Dexterity
  • Light and Breathable

Specs

–
Material:

Polyurethane

Size:

XL

Color:

Neon Yellow

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy