Apply to be a TradeMaster!
Main product image of Pack of 12 High Visibility Cut Level 3 Polyurethane Dipped Gloves (Large) 48-73-8932B
Magnifying glass
Hover image to zoom

Pack of 12 High Visibility Cut Level 3 Polyurethane Dipped Gloves (Large) 48-73-8932B

Brand:
Milwaukee
SKU:
48-73-8932B
Rating:
(0)
Q&A:
(0)
Pack of 12 High Visibility Cut Level 3 Polyurethane Dipped Gloves (Large) 48-73-8932B
Magnifying glass
Hover image to zoom
$112.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Material
Nylon
Product Highlight: Size
Large

Description

–
The MILWAUKEE High-Visibility ANSI/ISEA 105-2016 Cut Level 3 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE touchscreen compatible fingertips. The cut level 3 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis size small cut gloves for the best fit for every user.
  • Better Fit. Better Protection.
  • ANSI/ISEA 105-2016 Cut Level 3
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • 15 Gauge for Better Dexterity
  • Light and Breathable
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • High Performance Polyethylene is knit into the gloves for cut protection

Specs

–
Color:

Yellow

Material:

Nylon

Size:

Large

Country of Origin:

China

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy