Apply to be a TradeMaster!
Main product image of High Visibility Cut Level 4 Polyurethane Dipped Gloves (Medium) 48-73-8941
Magnifying glass
Hover image to zoom

High Visibility Cut Level 4 Polyurethane Dipped Gloves (Medium) 48-73-8941

Brand:
Milwaukee
SKU:
48-73-8941
Rating:
(0)
Q&A:
(0)
High Visibility Cut Level 4 Polyurethane Dipped Gloves (Medium) 48-73-8941
Magnifying glass
Hover image to zoom
$13.17 each
In Stock
In Stock
Get 180 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Nylon
Product Highlight: Color
Yellow

Description

–
The MILWAUKEE High-Visibility ANSI/ISEA 105-2016 Cut Level 4 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE touchscreen compatible fingertips. The cut gloves feature high performance polyethylene for added protection. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis small cut gloves so users can find their perfect fit. Milwaukee High Visibility Gloves feature color ID bands for easy identification of cut levels.
  • Better Fit. Better Protection.
  • ANSI/ISEA 105-2016 Cut Level 4
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Light and Breathable
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • High Performance Polyethylene is knit into the gloves for cut protection
  • 13 gauge

Specs

–
Size:

Medium

Product Type:

Gloves

Country of Origin:

China

Material:

Nylon

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy