Apply to be a TradeMaster!
Main product image of Cut 4 High-Visibility Polyurethane Dipped Gloves (M)
Magnifying glass
Hover image to zoom

Cut 4 High-Visibility Polyurethane Dipped Gloves (M)

Brand:
Milwaukee
SKU:
48-73-8941B
Rating:
(0)
Q&A:
(0)
Cut 4 High-Visibility Polyurethane Dipped Gloves (M)
Magnifying glass
Hover image to zoom
$123.47 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Neon Yellow
Product Highlight: Material
Polyurethane
Product Highlight: Size
Medium

Description

–
Product Overview
Milwaukee's medium High-Visibility Cut Level 4 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut gloves feature high performance polyethylene for added protection. These breathable gloves are lightweight for comfortable all day wear. MILWAUKEE® offers hi-vis gloves in sizes ranging from S-XXL so you can get your perfect fit. Milwaukee High Visibility Gloves feature color ID bands for you to easily identify cut levels.

Product Features
  • Better Fit. Better Protection.
  • ANSI Cut Level 4
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Light and Breathable
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • High Performance Polyethylene is knit into the gloves for cut protection
  • 13 gauge
Product Specifications
  • Cut Level: A4
  • Glove Type: Automotive|Outdoor|Multi-Purpose|Mechanic|Industrial Safety|Hardware|Garden|Construction|Work
  • Impact Level: Not Tested
  • Washer: Yes
  • Length: 10.3 in
  • Weight: 2.08 lbs
  • Height: 5.2 in
  • Width: 4.3 in

Specs

–
Product Type:

Gloves

Color:

Black

Neon Yellow

Material:

Polyurethane

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy