Apply to be a TradeMaster!
Main product image of Cut 5 High Visibility Polyurethane Dipped Gloves (S)
Magnifying glass
Hover image to zoom

Cut 5 High Visibility Polyurethane Dipped Gloves (S)

Brand:
Milwaukee
SKU:
48-73-8950
Rating:
(0)
Q&A:
(0)
Cut 5 High Visibility Polyurethane Dipped Gloves (S)
Magnifying glass
Hover image to zoom
$14.51 each
In Stock
In Stock
Get 24 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Neon Yellow, Black
Product Highlight: Material
Polyurethane
Product Highlight: Size
Small

Description

–
Product Overview
Milwaukee's Small High-Visibility Cut Level 5 Polyurethane Dipped Gloves are designed to provide a better fit and better protection. These hi-vis gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut-resistant gloves feature SMARTSWIPE touchscreen-compatible fingertips and have high-performance polyethylene knit into them for added protection. These breathable work gloves are lightweight for comfortable all-day wear. MILWAUKEE High Visibility Gloves feature color ID bands for you to easily identify cut levels.

Product Features
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Light and Breathable
  • Up To 40% More Puncture Resistant
  • ANSI Cut Level 5
  • EN 388 - 4X43E
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • Breathable glove design
  • Ideal use for sheet metal, ducting, and glass handling applications
  • High Performance Polyethylene is knit into the gloves for cut protection
Product Specifications
  • Cut Level: A5
  • Glove Type: Dipped

Specs

–
Product Type:

Gloves

Color:

Neon Yellow

Black

Material:

Polyurethane

Size:

Small

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy