Apply to be a TradeMaster!
Main product image of 12 Pair High Visibility Cut Level 5 Polyurethane Dipped Gloves (XXL), 48-73-8954B
Magnifying glass
Hover image to zoom

12 Pair High Visibility Cut Level 5 Polyurethane Dipped Gloves (XXL), 48-73-8954B

Brand:
Milwaukee
SKU:
48-73-8954B
Rating:
(0)
Q&A:
(0)
12 Pair High Visibility Cut Level 5 Polyurethane Dipped Gloves (XXL), 48-73-8954B
Magnifying glass
Hover image to zoom
$180.69 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XXL
Product Highlight: Material
Polyurethane, Polyester

Description

–
The MILWAUKEE High-Visibility ANSI/ISEA 105-2016 Cut Level 5 Polyurethane Dipped Gloves are designed to provide a better fit and better protection. These hi-vis gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut-resistant gloves feature SMARTSWIPE touchscreen-compatible fingertips and have high-performance polyethylene knit into them for added protection. These breathable work gloves are lightweight for comfortable all-day wear. Milwaukee High Visibility Gloves feature color ID bands for users to easily identify cut levels.
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Light and Breathable
  • Up To 40% More Puncture Resistant
  • ANSI/ISEA 105-2016 Cut Level 5
  • EN 388 - 4X43E

Specs

–
Size:

XXL

Material:

Polyurethane

Polyester

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy