Apply to be a TradeMaster!
Main product image of 16" Cut Level 3 Protective Sleeves
Magnifying glass
Hover image to zoom

16" Cut Level 3 Protective Sleeves

Brand:
Milwaukee
SKU:
48-73-9030
Rating:
(1)
Q&A:
(0)
16" Cut Level 3 Protective Sleeves
Magnifying glass
Hover image to zoom
$16.47 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Red
Product Highlight: Length (Inches)
16" Length

Description

–
The 16" Cut Level 3 Protective Sleeves are designed to provide you with a comfortable fit and all day protection. These MILWAUKEE® cut-resistant sleeves have a secure tapered fit to help reduce material bunching. The moisture-wicking fabric helps you to stay cool, and dry fast. The protective arm sleeves are knit with 15 gauge material that is lightweight and breathable.

Product Features
  • Secure Tapered Fit
  • Moisture Wicking Stay Cool, Dry Fast
  • Light & Breathable 15 Gauge Material
  • Silicone Printed Bicep Band
  • Elastic Thumb Loop
  • UPF 50 Rated
  • ANSI Cut Level 3
  • EN 388 - 2342C
  • High Performance
  • Polyethylene is knit into the sleeves for cut protection
  • Sold as Pairs
  • Length: 16"

Specs

–
Product Type:

Sleeve

Color:

Black

Red

Length (Inches):

16"

Quantity:

1 Pair

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

What a good idea

These sleeves kept the glue from getting stuck in my arm hair and definitely a few scrapes and cuts work under a tub!
Bob the plumber
Stony Point ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy