Apply to be a TradeMaster!
Main product image of 18" Cut Level 3 Protective Sleeves (12 Pack)
Magnifying glass
Hover image to zoom

18" Cut Level 3 Protective Sleeves (12 Pack)

Brand:
Milwaukee
SKU:
48-73-9031B
Rating:
(0)
Q&A:
(0)
18" Cut Level 3 Protective Sleeves (12 Pack)
Magnifying glass
Hover image to zoom
$184.97 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Color
Black, Red

Description

–
The 18" Cut Level 3 Protective Sleeves are designed to provide you with a comfortable fit and all day protection. These MILWAUKEE® cut-resistant sleeves have a secure tapered fit to help reduce material bunching. The moisture-wicking fabric helps you to stay cool, and dry fast. The protective arm sleeves are knit with 15 gauge material that is lightweight and breathable.

Product Features
  • Secure Tapered Fit
  • Moisture Wicking Stay Cool, Dry Fast
  • Light & Breathable 15 Gauge Material
  • Silicone Printed Bicep Band
  • Elastic Thumb Loop
  • UPF 50 Rated
  • ANSI Cut Level 3
  • EN 388 - 2342C
  • High Performance
  • Polyethylene is knit into the sleeves for cut protection
  • Quantity: 12 Pack
  • Length: 18"

Specs

–
Product Type:

Sleeve

Length (Inches):

18"

Color:

Black

Red

Quantity:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy