Apply to be a TradeMaster!
Main product image of 16" Cut Level 5 Protective Sleeves
Magnifying glass
Hover image to zoom

16" Cut Level 5 Protective Sleeves

Brand:
Milwaukee
SKU:
48-73-9050
Rating:
(0)
Q&A:
(0)
16" Cut Level 5 Protective Sleeves
Magnifying glass
Hover image to zoom
$21.97 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length
Product Highlight: Color
Black

Description

–
The 16" Cut Level 5 Protective Sleeves are designed to provide you with a comfortable fit and all day protection. The MILWAUKEE® cut-resistant sleeves have a secure tapered fit to help reduce material bunching. The moisture-wicking fabric helps you to stay cool, and dry fast. The protective arm sleeves are constructed of a comfortable 4-way stretch material.

Product Features
  • Secure Tapered Fit
  • Moisture Wicking Stay Cool, Dry Fast
  • Comfortable 4-Way Stretch Material
  • Silicone Printed Bicep Band
  • Elastic Thumb Loop
  • UPF 50 Rated
  • ANSI Cut Level 5
  • EN 388 - 3X42E
  • High Performance Polyethylene is knit into the sleeves for cut protection
  • Quantity: 1 Pack
  • Length: 16"

Specs

–
Product Type:

Sleeve

Length (Inches):

16"

Color:

Black

Quantity:

1 Pair

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy