Apply to be a TradeMaster!
Main product image of 18" Cut Level 6 Protective Sleeves, 48-73-9061
Magnifying glass
Hover image to zoom

18" Cut Level 6 Protective Sleeves, 48-73-9061

Brand:
Milwaukee
SKU:
48-73-9061
Rating:
(0)
Q&A:
(0)
18" Cut Level 6 Protective Sleeves, 48-73-9061
Magnifying glass
Hover image to zoom
$27.97 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Dark Gray

Description

–

Product Overview

This item is a 18" Cut Level 6 Protective Sleeves, 48-73-9061 manufactured by Milwaukee.

Our 18" ANSI/ISEA 105-2024 Cut Level 6 Protective Sleeves are knit from a high-dexterity material and are designed to provide users with ultimate breathability and all-day protection. These MILWAUKEE Cut-Resistant Sleeves are designed with a bicep strap that gives users a comfortable, adjustable fit. These sleeves also feature moisture-wicking fabric that works fast to help users stay cool and dry while providing UPF 50+ sun protection.

Features

  • ULTIMATE BREATHABILITY. ALL DAY PROTECTION.
  • Light & Breathable, 15 Gauge
  • Fast Moisture Wicking
  • Comfortable, Adjustable Fit
  • Cool-to-Touch
  • ANSI/ISEA 105-2024 Cut Level 6
  • EN388 - 3X42E
  • UPF 50+ Sun Protection
  • Extended Wrist Cuff
  • Color Coded Wrist by Cut Level
  • Sold as a Pair
  • Machine Washable

Specs

–
Color:

Dark Gray

Product Type:

Sleeves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy