Apply to be a TradeMaster!
Main product image of Cooling Cut Level 1 Protective Sleeves - 16" , 48-73-9110
Magnifying glass
Hover image to zoom

Cooling Cut Level 1 Protective Sleeves - 16" , 48-73-9110

Brand:
Milwaukee
SKU:
48-73-9110
Rating:
(0)
Q&A:
(0)
Cooling Cut Level 1 Protective Sleeves - 16" , 48-73-9110
Magnifying glass
Hover image to zoom
$14.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Spandex, Nylon, Polyester
Product Highlight: Color
Blue

Description

–
Part of the Milwaukee Cooling Solutions family, the MILWAUKEE ANSI/ISEA 105-2016 Cooling Cut Level 1 Protective Sleeve helps you KEEP COOL in hot conditions. The Cooling Cut Level 1 Protective Sleeve can be quickly activated by running it or submerging it in water for 30 seconds to achieve complete absorption. Wring out any excess water prior to wear. Once activated by water, our Cooling Cut Level 1 Protective Sleeve provides you with up to 2 hours of cooling. The Milwaukee Cooling Cut Level 1 Protective Sleeve offers UPF 50+ protection to block harmful UV rays for All-Day Wear and a Comfortable Fit. Our lightweight and breathable material makes our Cooling Cut Level 1 Protective Sleeve One Size Fits Most. For additional cooling time, wet, rinse, and repeat.
  • KEEP COOL.
  • Up to 2 Hours Cooling
  • All-Day Wear, Comfortable Fit
  • Lightweight & Breathable
  • UPF 50+ Sun Protection
  • One Size Fits Most
  • Quick, 30 second absorption
  • Wring Out Any Excess Water
  • Repeat When Dry

Specs

–
Material:

Spandex

Nylon

Polyester

Color:

Blue

Country of Origin:

Malaysia

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy