Apply to be a TradeMaster!
Main product image of Cooling Neck Gaiter (One Size Fits All) 48-73-9117
Magnifying glass
Hover image to zoom

Cooling Neck Gaiter (One Size Fits All) 48-73-9117

Brand:
Milwaukee
SKU:
48-73-9117
Rating:
(0)
Q&A:
(0)
Cooling Neck Gaiter (One Size Fits All) 48-73-9117
Magnifying glass
Hover image to zoom
$14.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Spandex, Nylon, Polyester
Product Highlight: Size
One Size Fits All

Description

–
The MILWAUKEE Cooling Neck Gaiter is designed to be activated by water and features Wet-To-Activate technology to help you KEEP COOL on the jobsite. This neck gaiter can be quickly activated by running or by submerging it under water for 30 seconds to achieve complete absorption. Wring out any excess water and repeat when dry. When activated, the Cooling Neck Gaiter wicks moisture and provides up to 2 hours of cooling. Our Cooling Neck Gaiter delivers lasting comfort with its comfortable, 4-way stretch material. This Cooling Neck Gaiter also provides UPF 50+ protection, blocking 98% of the sun's UV rays.
  • KEEP COOL.
  • Up to 2 Hours Cooling
  • Breathable, All-Day Wear
  • Comfortable Fit, 4-Way Stretch
  • UPF 50+ Sun Protection
  • One Size Fits Most
  • Quick, 30 Second Absorption
  • Wring Out Any Excess Water
  • Repeat When Dry

Specs

–
Country of Origin:

Vietnam

Material:

Spandex

Nylon

Polyester

Size:

One Size Fits All

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy