Apply to be a TradeMaster!
Main product image of 150 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (Pack of 12), 48-80-5150
Magnifying glass
Hover image to zoom

150 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (Pack of 12), 48-80-5150

Brand:
Milwaukee
SKU:
48-80-5150
Rating:
(0)
Q&A:
(0)
150 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (Pack of 12), 48-80-5150
Magnifying glass
Hover image to zoom
$179.64 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Aluminum Oxide

Description

–
The MILWAUKEE Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander are designed with MILWAUKEE POWERGRID Tear Resistant Mesh for maximum durability, delivering up to 12x longer life vs. standard sandpaper. These Mesh Sanding Sheets use an open weave design to minimize clogging and reduce material build-up for a smooth and flawless finish. The durable nylon backing increases protection against sharp edges, tight corners, and tough material removal applications while utilizing sharp aluminum oxide grain for faster finishing. The reusable mesh sanding sheets are easy to clean for longer life; simply shake, vacuum, blow or rinse to clear away debris. The high-quality hook and loop provides a secure connection and fast grit swaps. Sanding sheets are available in 80 grit - 400 grit for use in wood, metal, and plastics.
  • POWERGRID Tear Resistant Mesh for maximum durability
  • Up to 12X longer life vs. standard sandpaper
  • Exclusively compatible with Milwaukee M12 FUEL Orbital Detail Sander (2531)
  • Open weave design minimizes clogging for a smooth and flawless finish
  • Durable nylon backing protects against sharp edges, tight corners & tough removal
  • Reusable and easy to clean for longer life
  • Sharp aluminum oxide grain for rapid material removal
  • Includes free pad saver for reduced wear on sander pad
  • Ideal for wood, metal and plastics

Specs

–
Product Type:

Sander

Color:

Gray

Material:

Aluminum Oxide

Country of Origin:

Finland

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy