Apply to be a TradeMaster!
Main product image of Sponge Interface Pad for M12 FUEL Orbital Detail Sander, 48-80-5402
Magnifying glass
Hover image to zoom

Sponge Interface Pad for M12 FUEL Orbital Detail Sander, 48-80-5402

Brand:
Milwaukee
SKU:
48-80-5402
Rating:
(0)
Q&A:
(0)
Sponge Interface Pad for M12 FUEL Orbital Detail Sander, 48-80-5402
Magnifying glass
Hover image to zoom
$7.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Aluminum Oxide

Description

–
The MILWAUKEE Sponge Interface Pad for M12 FUEL Orbital Detail Sander is the ideal solution for sanding contours and profiles. The pad's flexible material conforms to curved surfaces, preventing the over-sanding of high points. The sponge pad geometry is optimized for sanding edges and tight corners. The high-quality hook and loop provides a secure connection and fast grit swaps. This product is for use with MILWAUKEE Mesh Sanding Sheets for MILWAUKEE M12 FUEL Orbital Detail Sander. Sanding sheets are sold separately.
  • For use with Milwaukee Mesh sanding sheets
  • Ideal for sanding contours and profiles
  • Exclusively compatible with Milwaukee M12 FUEL Orbital Detail Sander (2531)
  • Sponge pad conforms to curved surfaces to prevent over-sanding high points
  • Pad geometry optimized for sanding edges and tight corners
  • Hook & loop for secure connection and fast grit swaps
  • Pair with sanding sheet for use in wood, metal and plastics
  • Sanding sheets sold separately
  • Includes: (1) Sponge Interface Pad for M12 FUEL Orbital Detail Sander

Specs

–
Color:

Black

Country of Origin:

China

Product Type:

Sander

Material:

Aluminum Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy