Apply to be a TradeMaster!
Main product image of 3" Assorted 80, 120, 180 Grit Mesh Sanding Discs with POWERGRID Tear Resistant Mesh w/ 3 Pad Savers (36 Pack)
Magnifying glass
Hover image to zoom

3" Assorted 80, 120, 180 Grit Mesh Sanding Discs with POWERGRID Tear Resistant Mesh w/ 3 Pad Savers (36 Pack)

Brand:
Milwaukee
SKU:
48-80-6406
Rating:
(0)
Q&A:
(0)
3" Assorted 80, 120, 180 Grit Mesh Sanding Discs with POWERGRID Tear Resistant Mesh w/ 3 Pad Savers (36 Pack)
Magnifying glass
Hover image to zoom
$41.79 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
The MILWAUKEE 3" Mesh Sanding Discs are designed with POWERGRID Tear Resistant Mesh for maximum durability, delivering up to 12x longer life vs. standard sandpaper. These sanding discs use an open weave design to minimize clogging and reduce material build-up for a smooth and flawless finish. The durable nylon backing increases protection against sharp edges, tight corners, and tough material removal applications while utilizing sharp aluminum oxide grain for faster finishing. The reusable mesh sanding discs are easy to clean for longer life; simply shake, vacuum, blow or rinse to clear away debris. High-quality hook and loop provides a secure connection and fast grit swaps. These sanding discs are available in 80 grit - 400 grit for use in wood, metal, and plastics.

Specs

–
Product Type:

Sanding Disc

Includes:

Pad Saver

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy