Apply to be a TradeMaster!
Main product image of 4" Grit Sawzall Blades (3 Pack), 49-00-5400
Magnifying glass
Hover image to zoom
4" Grit Sawzall Blades (3 Pack), 49-00-5400
Magnifying glass
Hover image to zoom
$19.29 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4" Length

Description

–
Bi-metal construction for increased tooth durability and long blade life.

Features:
  • Bi-metal construction for increased tooth durability and long blade life.
  • Cuts fiberglass, ceramic tile, plaster, and hardwood flooring.
  • Short blade length for cutting in tight locations.
  • THIN KERF for up to 35 percent more cuts per charge vs. leading reciprocating saw blades.

Specs

–
Product Type:

SAWZALL

Application:

Hardword Flooring

Fiberglass

Plaster

Ceramic Tile

Teeth per Inch:

10

Quantity:

3

Blade Material:

Bi-Metal

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy