The Day Savers – A National Tradesmen Day Contest
Main product image of 3/8" High Speed Ratchet Tall Shift Knob Assembly, 49-06-2567
Magnifying glass
Hover image to zoom

3/8" High Speed Ratchet Tall Shift Knob Assembly, 49-06-2567

Brand:
Milwaukee
SKU:
49-06-2567
Rating:
(0)
Q&A:
(0)
3/8" High Speed Ratchet Tall Shift Knob Assembly, 49-06-2567
Magnifying glass
Hover image to zoom
$40.00 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Material
Steel

Description

The MILWAUKEE 3/8" High Speed Ratchet Tall Shift Knob Assembly can replace the original anvil assembly on the M12 FUEL 3/8" High Speed Ratchet for easier change of direction. The premium design offers greater durability. Tools required for assembly (not included): snap ring pliers and a flat head screwdriver. Instructions for installation included.
  • Premium design for greater durability
  • Includes: 3/8" Tall shift knob assembly
  • Height: 1.4" from top of shift knob to bottom of anvil
  • Instructions for installation included
  • Tools required for assembly: snap ring pliers, flat head screwdriver
  • Tools for assembly not included

Specs

Color:

Black

Country of Origin:

China

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy