Apply to be a TradeMaster!
Main product image of ProPEX Expander Grease
Magnifying glass
Hover image to zoom
ProPEX Expander Grease
Magnifying glass
Hover image to zoom
$64.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Milwaukee's 2" ProPEX Expander Head for M18 FUEL 2" ProPEX Expander is precision engineered for accurate expansions and auto-rotating compatibility. The integrated cone design of the 2" head reduces the travel length of the expander’s expansion cone, providing you with the most compact expansion cycle. Made from high-strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Size markings on ring and collar surfaces offer you easy recognition at any orientation. This head is designed exclusively for the MILWAUKEE M18 FUEL 2" ProPEX Expander Tool. For best performance, use 150g ProPEX Expander Grease and 2" Head Applicator (49-08-2403) to grease the integrated cone and collar of the ProPEX expansion head.

Product Features
  • Narrow tip applicator for greasing the integrated cone design and collar of 2" head
  • Used to protect the surface between the ProPEX tools and ProPEX expander heads
  • Compatible with Milwaukee Expanders
  • Capacity: 150g
  • Grease tool cone, 2" head collar and 2" head integrated cone
  • Apply a thin coat to ensure proper connections
  • Remove dirt or debris before applying grease
  • Store in the provided tightly closed tube
  • Included in all 2932-22XC Kits

Specs

–
Type:

Grease

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy