Apply to be a TradeMaster!
Main product image of OPEN-LOK Oscillating Multi-Tool All Purpose Blade Variety Pack (3 Piece)
Magnifying glass
Hover image to zoom

OPEN-LOK Oscillating Multi-Tool All Purpose Blade Variety Pack (3 Piece)

Brand:
Milwaukee
SKU:
49-10-9001
Rating:
(0)
Q&A:
(0)
OPEN-LOK Oscillating Multi-Tool All Purpose Blade Variety Pack (3 Piece)
Magnifying glass
Hover image to zoom
49-10-9001 has been discontinued
Discontinued September 17, 2026
This product was discontinued by the manufacturer.

Description

–
The Universal Fit OPEN-LOK 3-Piece Oscillating Multi-Tool All-Purpose Variety Pack provides you with an assortment of top-performing blades in the three most common cutting applications: metal, wood & nails, and hardwood. The included Titanium Enhanced Carbide Teeth Blade is designed to last up to 50X longer in extreme metals compared to standard bi-metal blades. The Carbide Teeth are ideal for cutting screws, bolts, metal pipe, nails, and more. The MILWAUKEE Titanium Enhanced Bi-Metal blade uses premium high-speed steel and lasts up to 15X longer than standard high carbon steel (HCS) blades. The bi-metal multi-tool blade is ideal for smooth cuts in wood with nails, PVC, and drywall. The Triple Ground Japanese Tooth Blade delivers up to 2X faster cuts than the previous Milwaukee HCS blade and features a PRO-CURVE™ cutting edge for greater control. Ideal for fast, clean cuts in hardwood and can also be used in other woods, PVC, and drywall. This oscillating tool blade variety pack is designed and made in the USA with global materials.

Features
  • Titanium Enhanced CARBIDE TEETH For Up to 50X Longer Life vs Bi-Metal Blades
  • Titanium Enhanced Bi-Metal For Up to 15X Longer Life vs High Carbon Steel Blades
  • PRO-CURVE Japanese Teeth For Greater Control and Fast, Clean Cuts in Hardwood
  • Universal Fit OPEN-LOK Anchor For Quick Blade Changes
  • Triple Ground HCS Japanese Teeth, Flame Hardened For Fast, Clean Cuts in Hardwood
  • Raised Open-Lok Anchor For Flush Cutting Protective Black Oxide Coating
  • Long Lasting Laser Etching For Clear and Easy Blade Identification
  • Cut-Away Blade Body Shape For Fast Plunge Cuts

Specs

–
Product Type:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm