Apply to be a TradeMaster!
Main product image of OPEN-LOK 3  Piece Multi-Material Multi-Tool Blade Variety Pack , 49-10-9005
Magnifying glass
Hover image to zoom

OPEN-LOK 3 Piece Multi-Material Multi-Tool Blade Variety Pack , 49-10-9005

Brand:
Milwaukee
SKU:
49-10-9005
Rating:
(0)
Q&A:
(0)
OPEN-LOK 3  Piece Multi-Material Multi-Tool Blade Variety Pack , 49-10-9005
Magnifying glass
Hover image to zoom
$54.47 each
In Stock
In Stock
Get 11 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE OPEN-LOK 3 PC Multi-Material Oscillating Multi-Tool Blade Set provides you with an assortment of blades for multi-material applications like screws, nails, wood, cement board, plaster, PVC, drywall, and more. The NITRUS Carbide Extreme Materials Universal Fit OPEN-LOK Oscillating Multi-Tool Blades provide the ultimate cutting experience, delivering the fastest cutting and longest life on the job site. The extreme materials NITRUS Carbide multi-tool blade delivers 2X more cuts than Carbide Teeth blades - capable of hundreds of cuts in screw-embedded wood. TITANIUM CHARGED Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.
  • NITRUS Carbide delivers the fastest cutting and longest life
  • NITRUS Carbide blades provide up to 2X more cuts vs Carbide Teeth
  • Reinforced Universal Fit OPEN-LOK anchor for better strength & control
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-starlock tools
  • TITANIUM CHARGED bi-metal for up to 15X Longer Life vs High Carbon Steel Blades
  • TITANIUM CHARGED bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life
  • For use in Multi-Material applications: wood, screws, nails, cement board, plaster, and more
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Cut-away blade body shape for fast plunge cuts
  • Made in the USA with global materials
  • Includes: (1) 1-3/8" NITRUS Carbide Extreme Materials Blade (1) 1-3/8" TITANIUM CHARGED Bi-Metal Multi-Material Blade, (1) 2-1/2" TITANIUM CHARGED Bi-Metal Multi-Material Blade
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy