Apply to be a TradeMaster!
OPEN-LOK 5 Piece Multi-Tool Blade Kit

OPEN-LOK 5 Piece Multi-Tool Blade Kit

Brand:
Milwaukee
SKU:
49-10-9105Q
Rating:
(0)
Q&A:
(0)
OPEN-LOK 5 Piece Multi-Tool Blade Kit
$49.81 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

Includes: (1) 1-3/8" NITRUS CARBIDE Extreme Metal Blade, (1) 1-3/8" Titanium Charged Bi-Metal Multi-Material Blade, (3) 1-3/8" HCS Wood Blade, (1) Storage Case

The MILWAUKEE OPEN-LOK 5-Piece Oscillating Multi-Tool Blade Kit offers a versatile assortment of top-performing oscillating blades. The Extreme Metal NITRUS CARBIDE oscillating multi-tool blade delivers up to 2X more cuts than Carbide Teeth blades - capable of over 300+ cuts in deck screws. The included Titanium Charged Bi-Metal blades have up to 15X Longer Life vs High Carbon Steel Blades. The high carbon steel blades have aggressive teeth for fast cuts in wood and other soft materials. The blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. The oscillating tool blade kit is designed and made in the USA with global materials and includes a storage case.
  • NITRUS CARBIDE delivers the fastest cutting and longest life
  • TITANIUM CHARGED bi-metal for up to 15X Longer Life
  • TITANIUM CHARGED bi-metal blades have an optimized titanium blend
  • NITRUS CARBIDE delivers the fastest cutting and longest life
  • TITANIUM CHARGED bi-metal for up to 15X Longer Life vs High Carbon Steel Blades
  • TITANIUM CHARGED bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life
  • Reinforced Universal Fit OPEN-LOK anchor for better strength & control
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-starlock tools
  • High Carbon Steel (HCS) wood blade for cuts in clean wood, drywall, & pvc
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Made in the USA with global materials
  • Includes: (1) 1-3/8" NITRUS CARBIDE Extreme Metal Blade, (1) 1-3/8" TITANIUM CHARGED Bi-Metal Multi-Material Blade, (3) 1-3/8" HCS Wood Blade, (1) Storage Case Included

Specs

–
Product Type:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy