Apply to be a TradeMaster!
OPEN-LOK 8 Piece Multi-Tool Blade Set

OPEN-LOK 8 Piece Multi-Tool Blade Set

Brand:
Milwaukee
SKU:
49-10-9108Q
Rating:
(0)
Q&A:
(0)
OPEN-LOK 8 Piece Multi-Tool Blade Set
$54.79 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

Includes: (1) 2-1/2" Titanium Enhanced Bi-Metal Metal Blade, (1) 1-3/4" Titanium Enhanced Bi-Metal Metal Blade, (2) 1-3/8" Titanium Enhanced Bi-Metal Multi-Material Blades, (1) 1-3/8" PRO-CURVE Japanese Tooth Hardwood Blade, (3) 1-3/8" HCS Wood Blades

Our OPEN-LOK 8-Piece Oscillating Multi-Tool Blade Set provides you with an assortment of blades for multi-material, hardwood and clean wood cutting applications. The set includes TITANIUM CHARGED Bi-Metal blades with an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. The bi-metal multi-tool blades are ideal for wood with nails, PVC, and drywall. The Triple-Ground Japanese Tooth hardwood blades deliver up to 2X faster cuts than the previous MILWAUKEE HCS blade and features a PRO-CURVE cutting edge for greater control. The Japanese Tooth blades are ideal for fast, clean cuts in hardwood and can also be used in clean wood, PVC, and drywall. The set also includes high carbon steel (HCS) blades designed with aggressive, edge-ground teeth for fast wood cutting. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.
  • TITANIUM CHARGED Bi-metal for up to 15X Longer Life
  • TITANIUM CHARGED Bi-metal blades have an optimized titanium blend
  • Reinforced Universal Fit OPEN-LOK anchor for strength and control
  • TITANIUM CHARGED Bi-metal for up to 15X Longer Life vs High Carbon Steel Blades
  • TITANIUM CHARGED Bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life
  • Reinforced Universal Fit OPEN-LOK anchor for better strength & control
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-Starlock tools
  • PRO-CURVE cutting edge for greater control
  • Triple-ground, flame-hardened Japanese Teeth for fast and clean cuts in hardwood
  • High Carbon Steel (HCS) wood blade for cuts in clean wood, drywall, & pvc
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Cut-away blade body shape for fast plunge cuts
  • Made in the USA with global materials
  • Includes: (2) OPEN-LOK 1-3/8" TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blade, (1) OPEN-LOK 2-1/2" TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blade, (1) OPEN-LOK 1-3/4" TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blade, (1) OPEN-LOK 1-3/8" HCS Japanese Tooth PRO-CURVE Hardwood Multi-Tool Blade, (3) OPEN-LOK 1-3/8" HCS Wood Multi-Tool Blade

Specs

–
Product Type:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy