Apply to be a TradeMaster!
Main product image of OPEN-LOK Oscillating Multi-Tool Blade Variety Pack (9 Piece)
Magnifying glass
Hover image to zoom

OPEN-LOK Oscillating Multi-Tool Blade Variety Pack (9 Piece)

Brand:
Milwaukee
SKU:
49-10-9113
Rating:
(0)
Q&A:
(0)
OPEN-LOK Oscillating Multi-Tool Blade Variety Pack (9 Piece)
Magnifying glass
Hover image to zoom
$75.97 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Universal Fit OPEN-LOK™ 9-Piece Oscillating Multi-Tool General Purpose Variety Pack offers you a versatile assortment of top-performing oscillating blades. The included Titanium Enhanced Carbide Teeth Blade is designed to last up to 50X longer in extreme metals compared to standard bi-metal blades. The Carbide Teeth are ideal for cutting screws, bolts, metal pipe, nails, and more. The Titanium Enhanced Bi-Metal Blade uses premium high-speed steel and lasts up to 15X longer than standard high carbon steel (HCS) blades. The bi-metal blade is ideal for smooth cuts in wood & nails, PVC, and drywall. The segmented blade is great at maintaining a long straight cut, cutting up to corners, and flush cutting. The Triple Ground Japanese Tooth Blade delivers up to 2X faster cuts than the previous Milwaukee HCS blade and features a PRO-CURVE™ cutting edge for greater control. Ideal for fast, clean cuts in hardwood and can also be used in other woods, PVC, and drywall. The oscillating wood blades have been designed with aggressive, precision ground teeth for fast cuts in wood, drywall, and PVC. This MILWAUKEE® oscillating tool blade variety pack is designed and made in the USA with global materials and includes a storage case.

Includes
  • (2) OPEN-LOK™ 1-3/8" HCS WOOD BLADE 1PK(49-25-1101)
  • (2) OPEN-LOK™ 1-3/8" HCS JAPANESE TOOTH PRO-CURVE™ HARDWOOD BLADE 1PK(49-25-1131)
  • (2) OPEN-LOK™ 1-3/8" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE 1PK(49-25-1231)
  • (1) OPEN-LOK™ 2-1/2" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE 1PK(49-25-1241)
  • (1) OPEN-LOK™ 3-1/2" TITANIUM ENHANCED BI-METAL SEGMENTED BLADE 1PK(49-25-1271)
  • (1) OPEN-LOK™ 1-3/8" TITANIUM ENHANCED CARBIDE TEETH METAL BLADE 1PK(49-25-1501)
  • (1) OPEN-LOK™ 1-3/8" TITANIUM ENHANCED CARBIDE TEETH MULTI-MATERIAL BLADE 1PK(49-25-1521)
  • (1) Carry Case
Product Features
  • Titanium Enhanced CARBIDE TEETH For Up to 50X Longer Life vs Bi-Metal Blades
  • Titanium Enhanced Bi-Metal For Up to 15X Longer Life vs High Carbon Steel Blades
  • Unique Aggressive CARBIDE TEETH Ideal for Wood & Screws
  • Raised Open-Lok Anchor For Flush Cutting
  • Protective Black Oxide Coating and Long Lasting Laser Etching For Clear and Easy Blade Identification
  • Unique Aggressive CARBIDE TEETH For Faster Cuts in Extreme Materials
  • Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
  • Bi-Metal Blades Ideal For Wood & Nails
  • Cut-Away Blade Body Shape For Fast Plunge Cuts

Specs

–
Product Type:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy