Apply to be a TradeMaster!
Main product image of Universal Fit OPEN-LOK Oscillating Multi-Tool Blade Kit w/ Modular Case (15 Piece)
Magnifying glass
Hover image to zoom

Universal Fit OPEN-LOK Oscillating Multi-Tool Blade Kit w/ Modular Case (15 Piece)

Brand:
Milwaukee
SKU:
49-10-9114
Rating:
(0)
Q&A:
(0)
Universal Fit OPEN-LOK Oscillating Multi-Tool Blade Kit w/ Modular Case (15 Piece)
Magnifying glass
Hover image to zoom
$89.99
$64.97 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide, Stainless Steel, High Speed Steel
Product Highlight: Finish
Black Oxide

Description

–

Overview

The Universal Fit OPEN-LOK 15PC Oscillating Multi-Tool Blade Kit offers blades for all of your cutting, scraping, and sanding applications. Our set is organized in a Modular Blade Case with removable pegs for complete storage customization. The Titanium Enhanced Carbide Teeth Extreme Metal Blade is designed for extreme metal cutting and lasts up to 50x longer than standard bi-metal blades. Our multi-tool blade kit includes Titanium Enhanced bi-metal blades for soft metals, wood and nails, PVC, and drywall and lasts up to 15X longer than standard high carbon steel blades. The Japanese Tooth blade features PRO-CURVE for fast, clean cuts and greater control in hardwood, clean wood, PVC, and drywall. The Stainless Steel Rigid Scraper Blade is great for removing adhesives with its sharpened edge. The 3-1/2" Triangle Sandpaper comes in 60 and 120 grit sizes. Our Modular Oscillating Blade Case is designed for use in PACKOUT.


Includes

  • (1) Milwaukee® OPEN-LOK™ 1-3/8" HCS WOOD BLADE 1PK(49-25-1101)
  • (1) Milwaukee® OPEN-LOK™ 1-3/8" HCS JAPANESE TOOTH PRO-CURVE™ HARDWOOD BLADE 1PK(49-25-1131)
  • (1) Milwaukee® OPEN-LOK™ 3/8" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE 1PK(49-25-1201)
  • (1) Milwaukee® OPEN-LOK™ 1-3/8" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE 1PK(49-25-1231)
  • (1) Milwaukee® OPEN-LOK™ 2-1/2" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE 1PK(49-25-1241)
  • (1) Milwaukee® OPEN-LOK™ 1-3/4" TITANIUM ENHANCED BI-METAL METAL BLADE 1PK(49-25-1261)
  • (1) Milwaukee® OPEN-LOK™ 1-3/8" TITANIUM ENHANCED CARBIDE TEETH METAL BLADE 1PK(49-25-1501)
  • (1) Stainless Steel Rigid Scraper Blade
  • (1) Milwaukee® OPEN-LOK™ 3-1/2" TRIANGLE SANDING PAD 1PK(49-25-2001)
  • (3) 3-1/2" 60 Grit Triangle Sandpaper
  • (3) 3-1/2" 120 Grit Triangle Sandpaper

Product Features

  • Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
  • Titanium Enhanced Carbide Teeth for up to 50X Longer Life vs Bi-Metal Blades
  • Titanium Enhanced Bi-Metal For up to 15X Longer Life vs High Carbon Steel Blades
  • PRO-CURVE™ Japanese Tooth For Greater Control and Fast, Clean Cuts in Hardwood
  • High Carbon Steel Aggressive Teeth For Fast Cuts In Wood and Other Soft Materials
  • Cut-Away Blade Body Shape For Fast Plunge Cuts
  • Raised OPEN-LOK™ Anchor For Flush Cutting
  • Protective Black Oxide Coating
  • Long Lasting Laser Etching For Clear and Easy Blade Identification
  • 3-1/2" Triangle Sanding Pad and Paper
  • 60 & 120 Git Triangle Sandpaper
  • Includes Modular Oscillating Blade Storage Case
  • Includes: (1) 1-3/8" Titanium Enhanced Carbide Teeth™ Extreme Metal Blade, (1) 1-3/8" Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 2-1/2" Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 1-3/4" Titanium Enhanced Bi-Metal Metal Blades, (1) 3/8 in. Titanium Bi-Metal Universal Fit Wood and Metal Blade, (1) 1-3/8 in. HCS Japanese Tooth Blade, (1) 1-3/8" HCS Wood Blade, (1) Stainless Steel Rigid Scraper Blade, (1) 3-1/2" Triangle Sanding Pad, (3) 60 Grit Triangle Sandpaper, (3) 120 Grit Triangle Sandpaper, (1) Modular Oscillating Blade Storage Case (49-10-0001)

Product Specifications

  • Length: 11.375 in
  • Weight: 1.688 lb
  • Height: 1.5 in
  • Width: 7.625 in
  • Material Composition: Carbide|Black Oxide|High Speed Steel|High Carbon Steel|Stainless Steel
  • Material Application: Cement Board|Cutting|Drywall|Fiber Cement|Metal|Metal and Wood|Multi-Purpose|Nail Embedded Wood|NonFerrous Metal|Plaster|Plastic|Plywood|PVC|Sanding|Wood

Specs

–
Application:

Drywall

Fiber Cement

Plywood

PVC

Nail-Embedded Wood

Plaster

Cement Board

Wood

Metal

Product Type:

Blade

Blade Material:

High Carbon Steel

Material:

Carbide

Stainless Steel

High Speed Steel

Finish:

Black Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy