Apply to be a TradeMaster!
Main product image of Universal Fit Oscillating Multi-Tool Blade Variety Pack 20 Piece
Magnifying glass
Hover image to zoom

Universal Fit Oscillating Multi-Tool Blade Variety Pack 20 Piece

Brand:
Milwaukee
SKU:
49-10-9920
Rating:
(0)
Q&A:
(0)
Universal Fit Oscillating Multi-Tool Blade Variety Pack 20 Piece
Magnifying glass
Hover image to zoom
$99.97 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

One 1-3/4" Titanium Enhanced Bi-Metal Soft Metal Blade, One 1-1/8" Titanium Enhanced Bi-Metal Soft Metal Blade, Two 1-3/8" Titanium Enhanced Bi-Metal Multi-Material Blades, One 2-1/2" Titanium Enhanced Bi-Metal Multi-Material Blade, One 3/8" Titanium Enhanced Bi-Metal Fine Detail Multi-Material Blade, One 1-3/8" PRO-CURVE Japanese Tooth Hardwood Blade, Three 1-3/8" High Carbon Steel Wood Blades, One 3-1/2" Segmented High Carbon Steel Wood Blade, One 3-1/2" Triangle Sanding Pad, Four 3-1/2" Triangle Sandpaper Pads 60 Grit, Four 3-1/2" Triangle Sandpaper Pads 120 Grit

The MILWAUKEE 20-Piece Multi-Tool Blade Combo Box offers users multiple accessories for various applications. The Titanium Enhanced Bi-Metal Blades use premium high-speed steel and last up to 15X longer than standard high carbon steel blades. This multi-tool blade set includes bi-metal blades for both soft metals and multi-material applications. The Japanese Tooth blade features a PRO-CURVE for fast, clean cuts and greater control in hardwood, clean wood, PVC, and drywall. The included oscillating multi-tool wood blades have aggressive, precision ground teeth for fast cuts in wood, drywall, and PVC. The 3-1/2" Triangle Sanding Pad comes with sandpaper in 60 and 120 grit sizes.
  • Features Universal Fit OPEN-LOK Anchor for fast blade changes
  • The Titanium Enhanced Bi-Metal Blades last 15X longer
  • Japanese Tooth blade has a PRO-CURVE for fast, clean cuts
  • Universal Fit OPEN-LOK Anchor For Quick Blade Changes

Specs

–
Product Type:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy