Apply to be a TradeMaster!
Main product image of EXACT #1 Copper 12T U-Style Die, 49-12-U001C
Magnifying glass
Hover image to zoom

EXACT #1 Copper 12T U-Style Die, 49-12-U001C

Brand:
Milwaukee
SKU:
49-12-U001C
Rating:
(0)
Q&A:
(0)
EXACT #1 Copper 12T U-Style Die, 49-12-U001C
Magnifying glass
Hover image to zoom
$179.52 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The M18 Force Logic 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Milwaukee EXACT 12T U-Style dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. in addition every EXACT 12T u-style die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection.
  • Die Size Pressed into Connector matches wire size Eliminating Cross Referencing
  • Stainless Steel Finish Protects Against Corrosion
  • Vivid Color Coding & Center Mark for Easiest Selection and Die Alignment
  • Die Lengths Specific to Connector Size for Faster Connections on All Sizes

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Application:

Copper

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy