Apply to be a TradeMaster!
Main product image of EXACT 750 MCM Copper 12T U-Style Die, 49-12-U750C
Magnifying glass
Hover image to zoom

EXACT 750 MCM Copper 12T U-Style Die, 49-12-U750C

Brand:
Milwaukee
SKU:
49-12-U750C
Rating:
(0)
Q&A:
(0)
EXACT 750 MCM Copper 12T U-Style Die, 49-12-U750C
Magnifying glass
Hover image to zoom
$179.52 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The M18 Force Logic 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn Burndy, Ilsco, Panduit, Penn-Union and Thomas.
  • Wire size marked on each die: easy identification
  • Die size pressed into connector matches wire size eliminating cross referencing
  • Stainless steel finish protects against corrosion
  • Wire size marked on each die: easy identification

Specs

–
Application:

Copper

Battery Type:

M18 Lithium-Ion Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy