Apply to be a TradeMaster!
Main product image of 15T P to U-Die Adapter, 49-15-PUAD
Magnifying glass
Hover image to zoom
15T P to U-Die Adapter, 49-15-PUAD
Magnifying glass
Hover image to zoom
$299.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Material
Stainless Steel

Description

–
The Milwaukee 15T p-to-u die adapter fits all 15T p-style crimpers and is fully compatible with all 12T u-style dies. The stainless steel finish protects the adapter against corrosion while being used in the elements. Laser engraved markings aids in easy identification and resists wear over time.
  • Compatible with All 12T U-Style Dies
  • Creates UL Classified Connections when used with Corresponding Milwaukee Dies
  • Fits in All 15T P-Die Type Crimpers
  • Laser Engraved Markings For Easy Identification
  • Stainless Steel Finish Protects Against Corrosion

Specs

–
Country of Origin:

China

Color:

Silver

Application:

Cable

Wire

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy