Apply to be a TradeMaster!
Main product image of 7/8" x 1-5/8" Single Strut Shearing Dies, 49-16-0078
Magnifying glass
Hover image to zoom

7/8" x 1-5/8" Single Strut Shearing Dies, 49-16-0078

Brand:
Milwaukee
SKU:
49-16-0078
Rating:
(0)
Q&A:
(0)
7/8" x 1-5/8" Single Strut Shearing Dies, 49-16-0078
Magnifying glass
Hover image to zoom
$599.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"
Product Highlight: Material
Steel

Description

–
The MILWAUKEE Strut Shearing Dies are exclusively compatible with the MILWAUKEE M18 FORCELOGIC Single Channel Strut Shear. Milwaukee Tool Strut Shearing Dies deliver accurate and consistent cuts every time. These dies have two sharpened edges that achieve up to 10,000 shears per die set with no exposed blades. The laser etched die markings allow for easy identification and installation into the M18 FORCELOGIC Single Channel Strut Shear. Not for use in stainless steel.
  • Exclusively compatible with M18 FORCELOGIC Single Channel Strut Shear
  • Accurate and consistent cuts every time.
  • Up to 10,000 Shears per die set
  • No exposed blades
  • Tool-free die changes
  • For up to 12ga. 1 5/8" x 1 5/8" strut
  • Laser etched markings for easy size identification & tool installation
  • Available in a variety of sizes ranging from 13/16" to 1-5/8"

Specs

–
Product Type:

Shearing Die

Size:

7/8"

Country of Origin:

China

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy