Apply to be a TradeMaster!
Main product image of Jobsite Earbuds Foam Ear Tip Kit - L
Magnifying glass
Hover image to zoom

Jobsite Earbuds Foam Ear Tip Kit - L

Brand:
Milwaukee
SKU:
49-16-0104
Rating:
(0)
Q&A:
(0)
Jobsite Earbuds Foam Ear Tip Kit - L
Magnifying glass
Hover image to zoom
$16.05 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large

Description

–

The Milwaukee Jobsite Ear Buds Foam Ear Tip Kit - L is designed for use with Milwaukee REDLITHIUM USB Bluetooth Jobsite Earbuds (2191-21). The replacement earbud tips is a direct replacement for the ear tips kitted with MILWAUKEE REDLITHIUM USB Bluetooth Jobsite Earbuds (2191-21).


Features:

  • For use with REDLITHIUM USB Bluetooth Jobsite Earbuds (2191-21)
  • Includes Large Foam Ear Tips (5 pairs)
  • Passive hearing protection provided by foam tips (25 NRR)
  • Direct replacement for the foam ear tips kitted with MILWAUKEE REDLITHIUM USB Bluetooth Jobsite Earbuds

Specifications:

  • Size: Large
  • Length: 2.95 in
  • Weight: 0.08 lb
  • Height: 9.84 in
  • Width: 1.18 in
  • Material Composition: Rubber/Foam

Specs

–
Product Type:

Kit

Ear Buds

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy