Apply to be a TradeMaster!
Main product image of INSIDER Box Ratchet 1/2" Anvil Adapter
Magnifying glass
Hover image to zoom

INSIDER Box Ratchet 1/2" Anvil Adapter

Brand:
Milwaukee
SKU:
49-16-1666
Rating:
(0)
Q&A:
(0)
INSIDER Box Ratchet 1/2" Anvil Adapter
Magnifying glass
Hover image to zoom
$24.99 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
High Carbon Steel

Description

–

Product Overview:

This INSIDER Box Ratchet 1/2" Anvil Adapter is designed to uniquely fit into our M12 FUEL INSIDER Box Ratchet allowing the use of existing 1/2" drive sockets and protecting the investment you've already made while delivering on performance and productivity. INSIDER Box Ratchet Adapters are available in ", 3/8", " & " Hex, providing Ultimate Versatility.


Product Features

  • INSIDER Box Ratchet Adapters are exclusively compatible with the M12 FUEL INSIDER Box Ratchet
  • Allows use of current 1/2" drive sockets with INSIDER Box Ratchet
  • Laser etched part number
  • Box Ratchet Anvil Adapters feature a chamfered end for quicker and more efficient insertion and removal
  • Meets ASME Industry Standards
  • Ball detent design for superior socket retention
  • Additional INSIDER Box Ratchet Adapters are available in 1/4" and 3/8" Drive and " Hex for use with driver bits
  • New locking feature ensures retention between the tool and the anvil adapter when swapping sockets

Product Specifications

  • Length: 0.63 in
  • Weight: 0.12 lb
  • Height: 1.66 in
  • Width: 0.63 in
  • Material Composition: High Carbon Steel


Specs

–
Product Type:

Adapter

Size:

1/2"

Material:

High Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy