Apply to be a TradeMaster!
Main product image of Shelf Mounting Brackets for M18 and M12 Gangbox Rapid Charger, 49-16-1804
Magnifying glass
Hover image to zoom

Shelf Mounting Brackets for M18 and M12 Gangbox Rapid Charger, 49-16-1804

Brand:
Milwaukee
SKU:
49-16-1804
Rating:
(0)
Q&A:
(0)
Shelf Mounting Brackets for M18 and M12 Gangbox Rapid Charger, 49-16-1804
Magnifying glass
Hover image to zoom
$9.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal

Description

–
The MILWAUKEE Shelf Mounting Brackets for M18 and M12 Gangbox Rapid Charger allow users to mount on the front shelf of piano-style Crescent JoBoxes. The brackets have a hook and check window for easy installation when attached to the magnet base. This accessory is only compatible with the M18 and M12 Gangbox Rapid Charger.
  • Compatible with Milwaukee M18 and M12 Gangbox Rapid Charger.
  • For use when desired mounting orientation is front of shelf on piano-style Crescent JOBOX.
  • Brackets sold separately from M18 and M12 Gangbox Rapid Charger.
  • Features a visibility window for easy installation.

Specs

–
Material:

Metal

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy