Apply to be a TradeMaster!
Main product image of M18 Utility Remote Control Search Light Portable Base w/ Carry Bag
Magnifying glass
Hover image to zoom

M18 Utility Remote Control Search Light Portable Base w/ Carry Bag

Brand:
Milwaukee
SKU:
49-16-2123B
Rating:
(0)
Q&A:
(0)
M18 Utility Remote Control Search Light Portable Base w/ Carry Bag
Magnifying glass
Hover image to zoom
$399.00 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless

Description

–
Overview
Milwaukee's M18 Utility Remote Control Search Light Portable Base w/ Carry Bag is compatible with our M18 Utility Remote Control Search Light, a first-of-its-kind solution. The MILWAUKEE M18 Magnetic Portable Base is IP56 rated and weather-resistant for outdoor use. The base is also ONE-KEY compatible, so it can always be tracked. In addition to the portable led work light magnetic base, a carry bag is included for easy transportation and use.

Includes
  • (1)Carry Bag
  • (1)M18 Magnetic Base
Product Features
  • For Use With: 2123 Utility Remote Control Search Light
  • ONE-KEY Compatible
  • Weather & Outdoor Rated
  • Impact & Vibration Resistant
  • IP56 Rated
  • Carry Bag Included

Specs

–
Product Type:

Flashlight

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Power Source:

Cordless

Lumens:

4250

Includes:

Bag

Magnetic Base

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy