The Day Savers – A National Tradesmen Day Contest
Main product image of M12 FUEL 1/2" Bandfile Contact Wheel Replacement, 49-16-2482
Magnifying glass
Hover image to zoom

M12 FUEL 1/2" Bandfile Contact Wheel Replacement, 49-16-2482

Brand:
Milwaukee
SKU:
49-16-2482
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/2" Bandfile Contact Wheel Replacement, 49-16-2482
Magnifying glass
Hover image to zoom
$22.49 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Rubber
Product Highlight: Color
Black

Description

The MILWAUKEE sellable M12 FUEL 1/2" Bandfile Contact Wheel Replacement for the MILWAUKEE 1/2" X 18" Bandfile (2482-20). Rubber wheel to allow contouring and sealed bearings to prevent ingress. Includes (1) contact wheel and (1) shoulder bolt.
  • Contact wheel and shoulder bolt for Milwaukee FUEL 1/2" x 18" Bandfile (2482-20).
  • Kit includes (1) 1/2" contact wheel and (1) shoulder bolt.
  • Rubber wheel to allow contouring.
  • Sealed bearing to prevent ingress.

Specs

Product Type:

Replacement Part

Country of Origin:

China

Material:

Rubber

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy