Apply to be a TradeMaster!
Main product image of M12 Fuel Extended Reach High Speed Ratchet Protective Boot
Magnifying glass
Hover image to zoom

M12 Fuel Extended Reach High Speed Ratchet Protective Boot

Brand:
Milwaukee
SKU:
49-16-2569
Rating:
(0)
Q&A:
(0)
M12 Fuel Extended Reach High Speed Ratchet Protective Boot
Magnifying glass
Hover image to zoom
$35.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Rubber

Description

–
Overview
The M12 FUEL™ Extended Reach High Speed Ratchet Protective Boot provides a lightweight, durable solution to protect the tool and work surface while fastening and removing bolts. Designed with durable rubber components, this boot withstands corrosive materials commonly found in transportation maintenance environments. The Protective Boot is not for use on or near live electrical circuits. This Protective Boot is specifically designed for use with the M12 FUEL™ 1/4” Extended Reach High Speed Ratchet and the M12 FUEL™ 3/8” Extended Reach High Speed Ratchet (2568-20 and 2569-20). Use on any other product may result in damage to the tool's motor and may void the tool's warranty.

Product Features
  • Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Flexible material allows for easy install and removal
  • Best in class protection
Product Specifications
  • Length: 2.9 in
  • Weight: 0.03 lb
  • Height: 1.05 in
  • Width: 1.36 in
  • Material Composition: Metal|Rubber

Specs

–
Product Type:

Boot

Type:

Protective Boot

Material:

Metal

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy