Apply to be a TradeMaster!
Main product image of TRAPSNAKE 25' Auger w/ Cable Drive
Magnifying glass
Hover image to zoom

TRAPSNAKE 25' Auger w/ Cable Drive

Brand:
Milwaukee
SKU:
49-16-2573
Rating:
(1)
Q&A:
(0)
TRAPSNAKE 25' Auger w/ Cable Drive
Magnifying glass
Hover image to zoom
$54.97
$49.97 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
Product Features
  • CABLE DRIVE Automatic Feed and Retract
  • Cable Lock for Maximum Control
  • Compatible with M12 TRAPSNAKE Driver for Optimized Power (Sold Separately)
  • Best for Use on 1/2" - 2" Drain Lines
  • Ideal for Sinks, Bathtubs and Showers
  • Inline Design for Easy Maneuvering Cable Capacity 1/4' x 25'
  • Enclosed Drum allows Best Protection and Mess Containment
  • Part of the TRAPSNAKE Interchangeable Powered Auger System. One System for Urinals, Toilets, and Sinks.

Specs

–
Product Type:

Urinal Auger

Voltage:

12v

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Cable Type:

Bulb Head

Drain Size:

1/2" - 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The Right Tool For The Job

Having a "power" snake takes one part out of the snaking equation (manual rotation) leaving more ability to control what you are doing.
Steve
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy