Apply to be a TradeMaster!
Main product image of TRAPSNAKE 4' Urinal Auger
Magnifying glass
Hover image to zoom

TRAPSNAKE 4' Urinal Auger

Brand:
Milwaukee
SKU:
49-16-2574
Rating:
(0)
Q&A:
(0)
TRAPSNAKE 4' Urinal Auger
Magnifying glass
Hover image to zoom
49-16-2574 has been discontinued
Discontinued March 13, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
TRAPSNAKE 4' Urinal Auger
Brand:
Milwaukee
SKU:49-16-3574
(1)
Order by 6PM, receive 6 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Manual

Description

–
TRAPSNAKE™ 4’ Urinal Auger presents a breakthrough in protection, ease of use, and durability over every urinal auger that exists today. This tool features a number of industry firsts including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism which holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool.

As part of the TRAPSNAKE™ Porcelain Auger System, the TRAPSNAKE™ 4’ Urinal Auger can also be put on the M12™ TRAPSNAKE™ Driver, the first powered unit optimized for the challenges of porcelain fixtures. This unit delivers power and speed to work through tough clogs in tight traps, but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage.

Features:
  • Patent Pending Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed Rubber Boot: Prevents porcelain scratches throughout the life of the tool
  • Industry’s First Replaceable Cables

Specs

–
Cable Length:

4'

Product Type:

Urinal Auger

Power Source:

Manual

Drain Size:

1-1/4"- 2"

Cable Type:

Bulb Head

Cable Diameter:

3/8"

Includes:

Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm