Apply to be a TradeMaster!
Main product image of 2" ProPEX M18 Expansion Head
Magnifying glass
Hover image to zoom

2" ProPEX M18 Expansion Head

Brand:
Milwaukee
SKU:
49-16-2614
Rating:
(0)
Q&A:
(0)
2" ProPEX M18 Expansion Head
Magnifying glass
Hover image to zoom
$349.00 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
The 2”, 2-1/2”, and 3” ProPEX Expansion Heads are precision engineered to evenly expand Uponor Large Diameter PEX pipe for ProPEX fittings. These heads are compatible with the M18 FORCELOGIC 2"-3" ProPEX Expansion Tool and auto-rotate. Each head is both black oxide coated for durability and weather resistance, and has color coded rings and large size ID markings for easy selection.

Features

  • Compatible with the M18 FORCE LOGIC 2"-3" ProPEX Expansion Tool
  • Black oxide coated for weather and corrosion resistance
  • Color coded rings and large size ID markings for easy selection

Specs

–
Type:

Head

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy