Apply to be a TradeMaster!
Main product image of 1/2" IPS-P Pivoting Press Ring for M18 & M12 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom

1/2" IPS-P Pivoting Press Ring for M18 & M12 FORCE LOGIC Press Tools

Brand:
Milwaukee
SKU:
49-16-2650BX
Rating:
(0)
Q&A:
(0)
1/2" IPS-P Pivoting Press Ring for M18 & M12 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom
$339.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
IPS Connection

Description

–

Note: For use of this jaw, ring jaw SKU 49-16-2459X3 X3 Ring Jaw For M12 Force Logic Press Tool must be purchased as well 


The MILWAUKEE 1/2" IPS-P Pivoting Press Ring is designed for use with M18_ and M12 FORCE LOGIC Press Tools on Viega MegaPress, Apollo PowerPress, and other press fitting systems. The 1/2" IPS-P Press Ring is a more efficient alternative to welding and threading, enabling you to press connections on schedule 5 up to schedule 40 black iron pipe and 304/316 stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X3 Ring Jaw & M12 FORCE LOGIC Press Tool or the X4 Ring Jaw & M18_ FORCE LOGIC_ Press Tools. Additionally, Milwaukee's press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 1/2" IPS-P Pivoting Press Ring, combined with the ring jaw and in-line M18 & M12 FORCE LOGIC Press Tools, deliver unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections for unmatched productivity. 




Includes: (1) 1/2" IPS-P Pivoting Press Ring for M12 & M18 FORCE LOGIC_ Press Tools (49-16-2650BX) 




Features:


  • For use with M18 and M12 FORCE LOGIC Press Tools
  • Compatible with Viega MegaPress and major fitting manufacturers
  • Pivoting functionality delivers greater access in tight spaces
  • Compatible with M18 & M12 FORCE LOGIC Press Tools
  • Designed for use with all Major Fitting Manufacturers, Including Viega MegaPress Systems
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Easy-Opening Ring Designed for Improved Ease of Use
  • Faster Alternative to Welding and Threading
  • Durable Steel Rings Provide Outstanding Life
  • 2 Year Warranty


Specs

–
Application:

Hydronic

Product Type:

Press Ring

Size:

1/2"

Connection Type:

IPS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy